Zoro Homepage

Satin Combination Wrench 1-1/4" - 6 Point

  • Mfr # J1240HASD

  • Zoro # G5926151


product price: $66.79
/ea

Key Features

Overall Length
16 7/8 in
Material
Alloy Steel
Finish
Satin
Head Size
1 1/4 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1240HASD
Zoro #
G5926151
UPC #
662679087463
Country of Origin
United States

Dimensions

Overall Length
16 7/8 in
Head Size
1 1/4 in
Wrench Length Style
Standard
Head Thickness
11/16 in, 3/4 in

Description

Satin finish provides corrosion resistance and a slip resistant grip
6 point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener
Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature

Additional Features:

  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.