Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Combination Wrench 1-3/16" - 12 Point

  • Mfr # J1238ASD

  • Zoro # G5927518


product price: $63.29
/ea

Key Features

Overall Length
15 7/8 in
Material
Alloy Steel
Finish
Satin
Head Size
1 3/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1238ASD
Zoro #
G5927518
UPC #
662679087494
Country of Origin
United States

Dimensions

Overall Length
15 7/8 in
Head Size
1 3/16 in
Head Thickness
11/16 in, 3/4 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Tether Capable
Tether Capable
Anti-Slip Design
Yes
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Reversing
No
Wrench Style
Long
Single End/Double End
Double End
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Insulated
No
Wrench Product Grouping
Wrenches
Standards
ASME B107.100
Tether Style
Tether Capable
Non-Magnetic
No
Handle Color
Silver
Nonsparking
No
Weight
1.54 lb
Opening Type
Hex
Ratcheting
No
Box End Type
12-Point Box End
Head Type
Offset
Corrosion Resistant
Yes
Measurement Type
SAE
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece

Description

Satin finish provides corrosion resistance and a slip resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Anti-Slip Design (ASD) open end

Additional Features:

  • Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.