Zoro Homepage

Satin Combination Wrench 10 mm - 6 Point

  • Mfr # J1210MHASD

  • Zoro # G5924550


product price: $16.19
/ea

Key Features

Overall Length
6 1/4 in
Material
Alloy Steel
Finish
Satin
Head Size
10 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1210MHASD
Zoro #
G5924550
UPC #
662679073473
Country of Origin
United States

Dimensions

Overall Length
6 1/4 in
Head Size
10 mm
Head Thickness
1/4 in, 5/16 in
Wrench Length Style
Long

Description

Satin finish provides corrosion resistance and a slip resistant grip
6 point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener
Anti-Slip Design (ASD) open end

Additional Features:

  • Metric Sizes 9mm and smaller do not have ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.