Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Combination Wrench 11/16" - 6 Point

  • Mfr # J1222HASD

  • Zoro # G5912483


product price: $23.19
/ea

Key Features

Overall Length
10 1/4 in
Material
Alloy Steel
Finish
Satin
Head Size
11/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1222HASD
Zoro #
G5912483
UPC #
662679073411
Country of Origin
United States

Dimensions

Overall Length
10 1/4 in
Head Size
11/16 in
Head Thickness
5/16 in, 7/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
6
Anti-Slip Design
Yes
Single End/Double End
Double End
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Standards
ASME B107.100
Insulated
No
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Head Movement
Fixed
Wrench Style
Long
Features
Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Tether Capable
Tether Capable
Corrosion Resistant
Yes
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Tether Style
Tether Capable
Opening Type
Hex
Weight
0.4 lb
Head Type
Offset
Measurement Type
SAE
Handle Type
One Piece
Handle Color
Silver
Box End Type
6-Point Box End
Non-Magnetic
No

Description

Satin finish provides corrosion resistance and a slip resistant grip
6 point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener
Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature

Additional Features:

  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.