Zoro Homepage

Satin Flare-Nut Wrench 10 x 12 mm - 6 Point

  • Mfr # J3710M

  • Zoro # G7482675


product price: $30.39
/ea

Key Features

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J3710M
Zoro #
G7482675
UPC #
662679050610
Country of Origin
United States

Dimensions

Wrench Head Sizes
10 mm, 12 mm
Overall Length
6 1/4 in
Head Size
10 mm, 12 mm
Head Thickness
25/64 in

Details

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
Box End Style
Double Hex
SAE or Metric
Metric
Number of Points
6
Offset
15 Degrees
Material
Alloy Steel
Wrench Material
Steel
Item
Flare Nut Wrench
Ratcheting Configuration
Non-Ratcheting
Finish
Satin
Head Movement
Fixed
Meets/Exceeds
ANSI B107.9
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Corrosion Resistant
Yes
Measurement Type
Metric
Tether Style
Tether Capable
Head Offset Angle
15 Degrees
Head Type
Offset
Handle Type
Slip Resistant
Color
Silver
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Opening Type
6-Point Flare Nut
Nonsparking
No
Ratcheting
No
Weight
0.22 lb

Description

Satin finish provides corrosion resistance and a slip resistant grip
Flare nut box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.