Zoro Homepage

Satin Flare-Nut Wrench 3/8" x 7/16" - 12 Point

  • Mfr # J3764T

  • Zoro # G2767611


product price: $26.69
/ea

Key Features

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J3764T
Zoro #
G2767611
UPC #
662679051341
Country of Origin
United States

Dimensions

Wrench Head Sizes
3/8 in, 7/16 in
Overall Length
6 1/4 in
Head Size
3/8 in, 7/16 in
Head Thickness
11/32 in, 3/8 in

Details

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
SAE or Metric
SAE
Number of Points
12
Item
Flare Nut Wrench
Meets/Exceeds
ASME B107.100-2010, SAE AS4167C, SAE AS4984A
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Finish
Satin
Wrench Material
Steel
Tether Capable
Tether Capable
Insulated
No
Material
Alloy Steel
Standards
ASME B107.100-2010, SAE AS4167C
Handle Type
Slip Resistant
Weight
0.18 lb
Measurement Type
SAE
Tether Style
Tether Capable
Nonsparking
No
Non-Magnetic
No
Head Offset Angle
0 Degrees
Color
Silver
Opening Type
12-Point Flare Nut
Head Type
Standard
Ratcheting
No
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees

Description

Satin finish provides corrosion resistance and a slip resistant grip
12 point flare nut box end allows for fine indexing, helping to improve speed and access
Fits 4, 6 and 12 point fasteners

Additional Features:

  • Flare nut box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.