Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Open-End Wrench - 11/16" x 3/4"

  • Mfr # J3035

  • Zoro # G4799221


product price: $21.39
/ea

Key Features

Material
Alloy Steel
Size
11/16" x 3/4"
SAE or Metric
SAE
Overall Length
8 7/8 in
Standards
ASME B107.100-2010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J3035
Zoro #
G4799221
UPC #
662679050115
Country of Origin
United States

Dimensions

Size
11/16" x 3/4"
Overall Length
8 7/8 in
Wrench Head Sizes
11/16 in, 3/4 in
Head Size
11/16 in, 3/4 in
Head Thickness
21/64 in, 11/32 in
Overall Width
1 37/64 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Alloy Steel
SAE or Metric
SAE
Standards
ASME B107.100-2010
Finish
Satin
Wrench Item
Open End Wrench
Tether Capable
Tether Capable
Reversing
No
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Insulated
No
Features
Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
Wrench Material
Steel
Head Angle
15 Degrees
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Nonsparking
No
Weight
0.47 lb
Ratcheting
No
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees
Handle Color
Silver
Handle Type
One Piece
Measurement Type
SAE
Corrosion Resistant
Yes
Opening Type
Rounded
Non-Magnetic
No
Head Type
Standard
Tether Style
Tether Capable

Description

Satin finish provides corrosion resistance and a slip resistant grip
15° angle heads
Special heat-treated alloy steel permits slim shanks for strength and durability

Additional Features:

  • Standard open end configuration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.