Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Open-End Wrench - 12 mm x 13 mm

  • Mfr # J31213

  • Zoro # G4794601


product price: $16.49
/ea

Key Features

Material
Alloy Steel
Size
12mm x 13mm
SAE or Metric
Metric
Overall Length
6 3/8 in
Wrench Head Sizes
12 mm, 13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J31213
Zoro #
G4794601
UPC #
662679050283
Country of Origin
United States

Dimensions

Size
12mm x 13mm
Overall Length
6 3/8 in
Wrench Head Sizes
12 mm, 13 mm
Head Size
12 mm, 13 mm
Overall Width
1 1/32 in
Head Thickness
1/4 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Alloy Steel
SAE or Metric
Metric
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Features
Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
Tether Capable
Tether Capable
Wrench Shape
Straight
Wrench Material
Steel
Finish
Satin
Wrench Item
Open End Wrench
Reversing
No
Head Angle
15 Degrees
Head Movement
Fixed
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Standards
ASME B107.100-2010
Handle Type
One Piece
Tether Style
Tether Capable
Head Offset Angle
15 Degrees , 60 Degrees
Ratcheting
No
Nonsparking
No
Measurement Type
Metric
Opening Angle (Deg.)
15 Degrees
Head Type
Standard
Non-Magnetic
No
Corrosion Resistant
Yes
Weight
0.17 lb
Opening Type
Rounded
Handle Color
Silver

Description

Satin finish provides corrosion resistance and a slip resistant grip
15° angle heads
Special heat-treated alloy steel permits slim shanks for strength and durability

Additional Features:

  • Standard open end configuration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.