Zoro Homepage

ScrDrv, Phillips, #1, Gray;Black, Round

  • Mfr # JPB0103RPF

  • Zoro # G201862749


product price: $16.29
/ea

Key Features

Tip Size
#1
Tip Style
Phillips
Shank Length
3 in
Overall Length
6 1/4 in
Handle Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPB0103RPF
Zoro #
G201862749
UPC #
662679192013
Country of Origin
France

Dimensions

Tip Size
#1
Shank Length
3 in
Overall Length
6 1/4 in
Handle Length
3 1/4 in
For Fastener Size
#1

Description

Screwdriver, Tip Size #1, Phillips, Cushion, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.