ScrDrv, Phillips, #2, Gray;Black, Round
Mfr # JP0216RF
Zoro # G401862723
product price: $29.15
/eaKey Features
Tip Size
#2
Tip Style
Phillips
Shank Length
16 in
Overall Length
20 1/2 in
Handle Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JP0216RF
Zoro #
G401862723
UPC #
662679191986
Country of Origin
France
Dimensions
Tip Size
#2
Shank Length
16 in
Overall Length
20 1/2 in
Handle Length
4 1/2 in
For Fastener Size
#2
Description
Screwdriver, Tip Size #2, Phillips, Cushion, Overall Length 20 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.