ScrDrv, Phillips, #3, Gray;Black, Round
Mfr # JP0306RF
Zoro # G101862740
product price: $19.59
/eaKey Features
Tip Size
#3
Tip Style
Phillips
Shank Length
6 in
Overall Length
10 3/4 in
Handle Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JP0306RF
Zoro #
G101862740
UPC #
662679191993
Country of Origin
France
Dimensions
Tip Size
#3
Shank Length
6 in
Overall Length
10 3/4 in
Handle Length
4 3/4 in
For Fastener Size
#3
Description
Screwdriver, Tip Size #3, Phillips, Cushion, Overall Length 10 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.