Zoro Homepage

Screw Extractor, 11/32

  • Mfr # J9525

  • Zoro # G2218921


product price: $10.69
/ea

Key Features

For Removing Studs, Bolts, Screws
5/8"
For Removing Pipe
3/8"
Impact Rated
No
Overall Length
3 1/4 in
Drill Size (In.)
3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9525
Zoro #
G2218921
UPC #
662679531638
Country of Origin
United States

Dimensions

Overall Length
3 1/4 in
Drill Size (In.)
3/8
Small End Dia. (In.)
11/32
Overall Length (In.)
3-1/4
Large End Dia. (In.)
3/8
Drill Size
3/8 in
Required Drill Bit Size
3/8 in
Compatible Screw Head Size
5/8 in
Compatible Bolt Size
5/8 in
Compatible Pipe Size
3/8 in
Extractor Size
#5

Details

Item
Screw Extractor
For Removing Studs, Bolts, Screws
5/8"
For Removing Pipe
3/8"
Impact Rated
No
Application
For Removing Broken Screws, Bolts And Threaded Parts
Extractor Type
Straight Flute Extractor
Drive Type
Tap Wrench

Description

Drive into end of broken pipe or fitting
Use tap holder or wrench on extractor to turn out broken part
Size stamped on extractor refers to drill bit size to be used with that extractor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.