Screw Extractor 13/16 In
Mfr # J9528
Zoro # G4276851
product price: $24.39
/eaKey Features
For Removing Studs, Bolts, Screws
Yes
Impact Rated
No
Overall Length
5 3/8 in
Drive Size
1/2 in
Drive Type
Tap Wrench
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J9528
Zoro #
G4276851
UPC #
662679531676
Country of Origin
United States
Dimensions
Overall Length
5 3/8 in
Drive Size
1/2 in
Drill Size
13/16 in
Compatible Screw Head Size
1 1/4 in to 1 3/8 in
Extractor Size
#8
Required Drill Bit Size
13/16 in
Compatible Pipe Size
3/4 in
Compatible Bolt Size
1 1/4 in to 1 3/8 in
Details
Item
Screw Extractor
For Removing Studs, Bolts, Screws
Yes
Impact Rated
No
Drive Type
Tap Wrench
Extractor Type
Straight Flute Extractor
Description
Drive into end of broken pipe or fitting
Use tap holder or wrench on extractor to turn out broken part
Size stamped on extractor refers to drill bit size to be used with that extractor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.