Zoro Homepage

Screw Extractor, 15/32 In.

  • Mfr # J9525B

  • Zoro # G2670342


product price: $18.79
/ea

Key Features

For Removing Studs, Bolts, Screws
3/4"
Size
3/4"
Impact Rated
No
Overall Length
3 7/8 in
Small End Dia. (In.)
1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9525B
Zoro #
G2670342
UPC #
662679531645
Country of Origin
United States

Dimensions

Size
3/4"
Overall Length
3 7/8 in
Small End Dia. (In.)
1/8
Overall Length (In.)
3-7/8
Large End Dia. (In.)
1/8
Drill Size (In.)
15/32
Drill Size
15/32 in
Required Drill Bit Size
15/32 in
Extractor Size
#5 1/4
Compatible Screw Head Size
3/4 in
Compatible Bolt Size
3/4 in

Details

Item
Screw Extractor
For Removing Studs, Bolts, Screws
3/4"
Impact Rated
No
Application
For Removing Broken Screws, Bolts And Threaded Parts
Drive Type
Tap Wrench
Extractor Type
Straight Flute Extractor

Description

Screw Extractor, Extractor Type Straight Flute Extractor, Drill Size 15/32 in, Overall Length 3 7/8 in, Drive Type Tap Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.