Zoro Homepage

Screw Extractor 21-32

  • Mfr # 577-9527

  • Zoro # G910637591


product price: $42.29
/ea

Key Features

For Removing Studs, Bolts, Screws
1-1/8 in; 1 in
Overall Length
4-7/8 in
Drill Size (In.)
21/32 in
Shank Shape
Square
Standards
GGG-W-936C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577-9527
Zoro #
G910637591
UPC #
662679531669
Country of Origin
United States

Dimensions

Overall Length
4-7/8 in
Drill Size (In.)
21/32 in

Details

For Removing Studs, Bolts, Screws
1-1/8 in; 1 in
Shank Shape
Square
Standards
GGG-W-936C
Flute Type
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.