Shop Alternate Products
This Product is Discontinued
Proto
Screw Starter, 2-5/8 in., Slotted (Discontinued)
Mfr # J9851
Zoro # G6069612
This Product is Discontinued
Key Features
- Tip Size 10 mm, 12 mm, 8 mm
- Tip Style Slotted
- Overall Length 2 1/2 in
- Handle Material Alloy Steel
- Tether Capable Tether Capable
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.