Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Starter, 5-5/8 in., Slotted

  • Mfr # J9853

  • Zoro # G7476192


product price: $13.79
/ea

Key Features

Overall Length
5 1/2 in
Finish
Chrome Shank, Black Oxide Tip
Tether Capable
Tether Capable
Features
Knurled Handle, Pocket Clip
Shank Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9853
Zoro #
G7476192
UPC #
662679041960
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Tip Size
10 mm, 12 mm, 8 mm
For Fastener Size
10 mm, 12 mm, 8 mm
Shank Length
5 5/8 in

Details

Item
Screw Starter
Finish
Chrome Shank, Black Oxide Tip
Tether Capable
Tether Capable
Features
Knurled Handle, Pocket Clip
Shank Shape
Round
Standards
ANSI
Handle Material
Steel
Tip Style
Slotted
Number of Pieces
1
Screwdriver and Nut Driver Grouping
Screw Starters
Tether Style
Tether Capable
Shank Material
Aluminum
Measurement Type
Metric
Ratcheting
No
Fastener Holding
Yes
ESD Safe
No
Insulated
No
Tether Ready
No
Handle Shape
Straight
Grip Style
Knurled
Non-Sparking
No
Handle Type
Pocket Clip
Non-Magnetic
No
Number of Ends
1
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe

Description

Pocket clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.