Zoro Homepage
This item is Discontinued.
Proto Screwdriver #2 Round J88324

Screwdriver #2 Round (Discontinued)

  • Mfr # J88324
  • Zoro # G3105182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J88324
Zoro #
G3105182
UPC #
662679042790
Country of Origin
United States

Dimensions

Tip Size
#2
Shank Length
4"
Overall Length
8-1/4"

Details

Item
Screwdriver
Tip Style Group
Crosspoint, Phillips
Handle Material
Multicomponent
Handle Design
Ergonomic
Tip Style
Phillips
Finish
Chrome
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Shank Shape
Round
Shank Material
Steel
Features
Precision Machined Tip
Tether Style
Tether Capable

Description

Screwdriver, Tip Size #2, Phillips, Overall Length 8 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.