Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver, Phillips, No 2, Gray, Black, Round

  • Mfr # JP0208RF

  • Zoro # G201862770


product price: $18.49
/ea

Key Features

Tip Size
#2
Tip Style
Phillips
Shank Length
8 in
Overall Length
12 1/2 in
Handle Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP0208RF
Zoro #
G201862770
UPC #
662679191955
Country of Origin
France

Dimensions

Tip Size
#2
Shank Length
8 in
Overall Length
12 1/2 in
Handle Length
4 1/2 in
For Fastener Size
#2

Details

Item
Screwdriver
Tip Style
Phillips
Handle Material
Nylon
Shank Shape
Round
Standards
ASME B107.600
Insulated
No
Shank Material
Alloy Steel
Handle Color
Black, Gray
ESD Safe
No
Tether Ready
No
Shank Finish
Chrome
Measurement Type
SAE
Corrosion Resistant
Yes
Replaceable Shank
No
Grip Style
Cushion
Non-Magnetic
No
Magnetized Tip
No
Non-Sparking
No
Tip Finish
Black Oxide
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Replaceable Shank Capable
Replaceable Shank
ESD Safety
Not ESD Safe

Description

Screwdriver, Tip Size #2, Phillips, Cushion, Overall Length 12 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.