Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver Handle Pry Bar, 3/4 In. W

  • Mfr # J2146

  • Zoro # G2531514


product price: $36.99
/ea

Key Features

Features
Impact-Resistant, Large Four Sided Handle, Resistant to Most Harsh Chemicals
Type
Pry Bars
Overall Length
28 in
Overall Width
3/4 in
Material
Heat Treated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J2146
Zoro #
G2531514
UPC #
662679011246
Country of Origin
United States

Dimensions

Overall Length
28 in
Overall Width
3/4 in
Thickness
1/2 in
Bar Width
1/2 in
Bar Diameter
1/2 in
End Width
3/4 in

Details

Item
Screwdriver Handle Pry Bar
Features
Impact-Resistant, Large Four Sided Handle, Resistant to Most Harsh Chemicals
Type
Pry Bars
Material
Heat Treated Steel
End Style
Chisel
Color
Orange Handle
Standards
ASME B107.52
Handle Material
Extruded Acetate
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Black Oxide
Handle Color
Orange
Weight
1.37 lb
Number of Nail Slots
0
Bar Material
Steel
Bar Shape
Round
Bar Color
Black
Tether Ready
No
End Angle Style
Offset
Includes Handle
Yes

Description

Large four-sided handle for a better grip and added comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.