Zoro Homepage

Screwdriver Handle Pry Bar, 5/8 In. W

  • Mfr # J2140

  • Zoro # G1007851


product price: $22.99
/ea

Key Features

Features
Impact-Resistant, Large Four Sided Handle, Resistant to Most Harsh Chemicals
Type
Pry Bars
Overall Length
15 in
Overall Width
5/8 in
Material
Heat Treated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2140
Zoro #
G1007851
UPC #
662679011260
Country of Origin
United States

Dimensions

Overall Length
15 in
Overall Width
5/8 in
Thickness
7/16 in
End Width
5/8 in
Bar Diameter
7/16 in
Bar Width
7/16 in

Details

Item
Screwdriver Handle Pry Bar
Features
Impact-Resistant, Large Four Sided Handle, Resistant to Most Harsh Chemicals
Type
Pry Bars
Material
Heat Treated Steel
End Style
Chisel
Color
Orange Handle
Standards
ASME B107.52
Handle Material
Extruded Acetate
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Black Oxide
Handle Color
Clear/Yellow
Bar Color
Black
Number of Nail Slots
0
End Angle Style
Offset
Tether Ready
No
Includes Handle
Yes
Weight
0.92 lb
Bar Shape
Round
Bar Material
Steel

Description

Large four-sided handle for a better grip and added comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.