Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver Kit, 300 RPM, 4 V DC

  • Mfr # J6652S

  • Zoro # G703658178


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Voltage
4 V DC
Chuck Size
1/4 in
Handle Type
Straight
Includes
Storage Box, USB-C Charging Cable, (3) Bit Extenders, (48) 1 in Premium S2 Bits
Series
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6652S
Zoro #
G703658178
UPC #
662679195069
Country of Origin
China

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Overall Length
8 3/16 in
Overall Height
2 5/16 in
Overall Width
5 13/16 in

Details

Item
Screwdriver Kit
Voltage
4 V DC
Handle Type
Straight
Includes
Storage Box, USB-C Charging Cable, (3) Bit Extenders, (48) 1 in Premium S2 Bits
Series
N
Features
Built-In Light, Chemical Resistent, Long Run Battery Life, Water Resistent
Duty Rating
Light
Handle Material
Rubber
Screw Capacity
3/8 in
Reversible
Reversible
Hex Bit
1/4 in
Trigger Lock
No
Side to Center
1 3/16 in
Torque Range
8 in-lb
Tool Weight
2.2 lb
Drive Configuration
Straight
Power Source
Cordless
Max. Torque
8 in-lb
Number of Speed Settings
1
Brushless Motor
No
Housing Material
Plastic
Number of Batteries Included
0
Cordless Tool Kit Contents
(1) Bare Tool; (1) Charger
Wireless Tool Tracking
No
Built-In Light
Yes
Charger Included
Yes
Autofeed
No
Free Speed
300 RPM
Variable Speed
No
Throttle Type
Push Button
Screwdriver Type
General Purpose Screwdriver
Number of Clutch Settings
0
Number of Chargers Included
0
Includes Battery
Tool Only
Battery Chemistry
Li-Ion
Product Type
General Purpose Screwdriver
Speed Control
Single
No Load Speed
300 RPM
Includes Trigger Lock
No Trigger Lock
Motor Type
Brushed
Includes Autofeed
Autofeed Not Included

Description

Screwdriver Kit, Autofeed No, Chuck Size 1/4 in, Voltage 4 V DC, Max. Torque 8 in-lb, Series N, Brushless Motor No, Handle Type Straight, Battery Capacity Not Applicable, Features Built-In Light, Chemical Resistent, Long Run Battery Life, Water Resistent, Tool Weight 2.2 lb, Includes Storage Box, USB-C Charging Cable, (3) Bit Extenders, (48) 1 in Premium S2 Bits

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.