Screwdriver, Phillips, #0, Red, Round
Mfr # JPP0002RF
Zoro # G101862788
product price: $8.89
/eaKey Features
Tip Size
#0
Tip Style
Phillips
Shank Length
2 in
Handle Material
Plastic
Shank Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JPP0002RF
Zoro #
G101862788
UPC #
662679192044
Country of Origin
France
Dimensions
Tip Size
#0
Shank Length
2 in
Overall Length
5 1/4 in
Handle Length
3 1/4 in
For Fastener Size
#0
Description
Screwdriver, Tip Size #0, Phillips, Plastic, Overall Length 5 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.