Screwdriver, ScTx, TP25, Gray;Black, Round
Mfr # JTP2508RS
Zoro # G201862794
product price: $22.19
/eaKey Features
Tip Size
TP25
Tip Style
Security Torx
Shank Length
8 in
Overall Length
12 1/4 in
Handle Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JTP2508RS
Zoro #
G201862794
UPC #
662679193577
Country of Origin
United States
Dimensions
Tip Size
TP25
Shank Length
8 in
Overall Length
12 1/4 in
Handle Length
4 in
For Fastener Size
TP25
Description
Screwdriver, Tip Size TP25, Security Torx, Cushion, Overall Length 12 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.