Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proto Screwdriver Set, Phillips/Crosspoint, 6 Pc J1206SP-TT

Screwdriver Set, Phillips/Crosspoint, 6 Pc (Discontinued)

  • Mfr # J1206SP-TT
  • Zoro # G6529467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1206SP-TT
Zoro #
G6529467
UPC #
662679118839
Country of Origin
United States

Dimensions

Tip Size
#0, #1, #2, #3, #4
Shank Length
1-1/2 in to 8 in
Overall Length
4" to 13"
Handle Length
4 1/2 in
For Fastener Size
0-1, 10-14, 16, 18, 2-4, 20, 24, 5-9
Sizes Included
Phillips: #0 x 3 in, #1 x 3 in, #2 x 1 1/2 in, #2 x 4 in, #3 x 6 in, #4 x 8 in

Details

Item
Screwdriver Set
Tip Style Group
Phillips
Screwdriver Tip Style
Phillips
Handle Material
Multi Component
Handle Design
Ergonomic with Tip ID on End
Number of Pieces
6
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Includes
(6) Phillips: #0 x 3", #1 x 3", #2 x 1-1/2", #2 x 4", #3 x 6", #4 x 8"; Red Vinyl Pouch; Tether Attachment Points
Finish
Chrome Plated
Shank Shape
Round
Insulated
No
Tether Capable
Tether Ready
ESD Safe
No
Shank Material
Alloy Steel
Standards
ASME B107.15
Features
Ergonomic Quad-Lobe Handle Design with 360 Degrees Texture For Additional Grip, Designed to Meet Demanding Heavy-Duty Needs of Industrial Maintenance and Assembly Applications, Screwdrivers Meet ASME B107.15 Standards, Fully Grounded and Chemically Polished, Then Chrome Plated For Corrosion Resistance, Made of High-Alloy Steel (Same as Shank), Precision Machined For Precise Fastener Fit
Handle Type
Ergonomic
SAE or Metric
SAE
Tip Style
Phillips
Tether Style
Tether Ready
Corrosion Resistant
Yes
Magnetized Tip
No
Tether Ready
Yes
Tip Finish
Chrome
Grip Style
Ergonomic
Ratcheting
No
Container Type
None
Handle Color
Black, Gray, Red
Non-Sparking
No
Shank Finish
Chrome
Material
Alloy Steel
Bit Style
Phillips
Insulated / Uninsulated
Uninsulated

Description

Tether Ready Screwdriver Set, Tip Finish Chrome, #0, #1, #2, #3, #4, Phillips, Ergonomic, Number of Pieces 6, No, ESD Safe No, Non-Sparking No, Measurement Type Not Applicable, Corrosion Resistant Yes, ASME B107.15, Tether Ready Yes, Range of Shank Lengths 1 1/2 in to 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.