Zoro Homepage

Screwdriver Set, SAE; Metric, 19 pcs

  • Mfr # J1219RCF

  • Zoro # G701862775


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Tip Style
Cabinet, Keystone, Phillips
Tip Size
#0, #1, #2, #3, #4, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in
Number of Pieces
19
Includes
#1 x 8'', #1 x3'', #2 x 1 1/2'', #2 x 4'', #2 x 8'', #3 x 6'', #4 x 8'', 1/4 in x 4 in, 1/8 in x 3 in, 1/8 in x 4 in, 1/8 in x 8 in, 3/16 in x 4, 3/16 in x 8, 3/8 in x 12 in, 3/8 in x 8, 5/16 in x 6 in, Cabinet 3/16 in x 4 in, Keystone Slotted Round Shank 1/4 in x 1 1/2 in, Phillips #0 x 3 in
Handle Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1219RCF
Zoro #
G701862775
UPC #
662679184841
Country of Origin
United States

Dimensions

Tip Size
#0, #1, #2, #3, #4, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in
Overall Length
18 3/4 in
Sizes Included
#0, #1, #2, #3, #4, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in
Range of Lengths
3 1/2 in to 13 in
For Fastener Size
#0, #1, #2, #3, #4

Details

Item
Screwdriver Set
Tip Style
Cabinet, Keystone, Phillips
Number of Pieces
19
Includes
#1 x 8'', #1 x3'', #2 x 1 1/2'', #2 x 4'', #2 x 8'', #3 x 6'', #4 x 8'', 1/4 in x 4 in, 1/8 in x 3 in, 1/8 in x 4 in, 1/8 in x 8 in, 3/16 in x 4, 3/16 in x 8, 3/8 in x 12 in, 3/8 in x 8, 5/16 in x 6 in, Cabinet 3/16 in x 4 in, Keystone Slotted Round Shank 1/4 in x 1 1/2 in, Phillips #0 x 3 in
Handle Material
Nylon
ESD Safe
No
Handle Color
Black, Gray
Ratcheting
No
Standards
ASME B107.600, ISO 2380
Handle Type
Ergonomic
Insulated
No
Shank Material
Alloy Steel
Shank Shape
Round, Round with Hex Bolster
Non-Sparking
No
Measurement Type
Metric, SAE
Shank Finish
Black Oxide
Tip Finish
Black Oxide
Grip Style
Cushion
Magnetized Tip
No
Corrosion Resistant
Yes
Tether Ready
No
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
For Screw Type
Phillips, Slotted
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated

Description

Screwdriver Set, Tip Finish Black Oxide, #0, #1, #2, #3, #4, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, Cabinet, Keystone, Phillips, Cushion, Number of Pieces 19, No, ESD Safe No, Non-Sparking No, Measurement Type Metric, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.