Zoro Homepage

Screwdriver Sets, Metric, 6 pcs

  • Mfr # J1206SPF

  • Zoro # G901862728


product price: $69.99
/ea

Key Features

Tip Style
Phillips
Number of Pieces
6
Includes
#1 x 3 in, #2 x 1 1/2 in, #2 x 4 in, #3 x 6 in, #4 x 8 in, Phillips #0 x 3 in
Handle Material
Nylon
Sizes Included
#0, #1, #2, #3, #4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1206SPF
Zoro #
G901862728
UPC #
662679192266
Country of Origin
France

Dimensions

Tip Size
#0, #1, #2, #3, #4
Sizes Included
#0, #1, #2, #3, #4
Overall Length
18 3/4 in
Range of Lengths
3 1/2 in to 13 in
For Fastener Size
#0, #1, #2, #3, #4

Details

Item
Screwdriver Sets
Tip Style
Phillips
Number of Pieces
6
Includes
#1 x 3 in, #2 x 1 1/2 in, #2 x 4 in, #3 x 6 in, #4 x 8 in, Phillips #0 x 3 in
Handle Material
Nylon
Handle Color
Black, Gray
Shank Shape
Round, Round with Hex Bolster
Shank Material
Alloy Steel
Standards
ASME B107.600
Ratcheting
No
Handle Type
Ergonomic
ESD Safe
No
Insulated
No
Grip Style
Cushion
Measurement Type
Metric
Corrosion Resistant
Yes
Shank Finish
Black Oxide
Magnetized Tip
No
Tip Finish
Black Oxide
Tether Ready
No
Non-Sparking
No
ESD Safety
Not ESD Safe
For Screw Type
Phillips
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Screwdriver Sets, Tip Finish Black Oxide, #0, #1, #2, #3, #4, Phillips, Cushion, Number of Pieces 6, No, ESD Safe No, Non-Sparking No, Measurement Type Metric, Includes #1 x 3 in, #2 x 1 1/2 in, #2 x 4 in, #3 x 6 in, #4 x 8 in, Phillips #0 x 3 in, Corrosion Resistant Yes, ASME B107.600, Tether Ready No, Range of Shank Lengths 1 1/2 in to 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.