Zoro Homepage

Screwdriver Sets, SAE, 6 pcs

  • Mfr # J1206SRFF

  • Zoro # G801862736


product price: $77.35
/ea
Free Shipping & Returns

Key Features

Tip Style
Cabinet, Keystone
Number of Pieces
6
Includes
1/4 in x 1 1/2 in, 1/4 in x 4, 3/8 in x 10 in, 3/8 in x 8 in, 5/16 in x 6 in, Slotted 3/16 in x 4 in
Handle Material
Nylon
Standards
ISO 2380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1206SRFF
Zoro #
G801862736
UPC #
662679192273
Country of Origin
France

Dimensions

Tip Size
1/4 in, 3/16 in, 3/8 in, 5/16
Overall Length
18 3/4 in
Sizes Included
1/4 in, 3/16 in, 3/8 in, 5/16
Range of Lengths
3 1/2 in to 15 in
For Fastener Size
1/4 in, 3/16 in, 3/8 in, 5/16

Details

Item
Screwdriver Sets
Tip Style
Cabinet, Keystone
Number of Pieces
6
Includes
1/4 in x 1 1/2 in, 1/4 in x 4, 3/8 in x 10 in, 3/8 in x 8 in, 5/16 in x 6 in, Slotted 3/16 in x 4 in
Handle Material
Nylon
Standards
ISO 2380
Handle Type
Ergonomic
Shank Material
Alloy Steel
ESD Safe
No
Ratcheting
No
Insulated
No
Handle Color
Black, Gray
Shank Shape
Round, Round with Hex Bolster
Measurement Type
SAE
Non-Sparking
No
Corrosion Resistant
Yes
Tip Finish
Black Oxide
Grip Style
Cushion
Shank Finish
Black Oxide
Tether Ready
No
Magnetized Tip
No
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
For Screw Type
Slotted

Description

Screwdriver Sets, Tip Finish Black Oxide, 1/4 in, 3/16 in, 3/8 in, 5/16, Cabinet, Keystone, Cushion, Number of Pieces 6, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes 1/4 in x 1 1/2 in, 1/4 in x 4, 3/8 in x 10 in, 3/8 in x 8 in, 5/16 in x 6 in, Slotted 3/16 in x 4 in, Corrosion Resistant Yes, ISO 2380, Tether Ready No, Range of Shank Lengths 1 1/2 in to 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.