
Screwdriver Sets, SAE; Metric, 2 pcs
Mfr # J1202SCF
Zoro # G901862742
product price: $21.39
/eaKey Features
Tip Style
Cabinet, Phillips
Tip Size
#0, 1/8 in
Number of Pieces
2
Includes
Phillips #0 x 2 in, Slotted 1/8 in x 2 in
Handle Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J1202SCF
Zoro #
G901862742
UPC #
662679192235
Country of Origin
France
Dimensions
Tip Size
#0, 1/8 in
Sizes Included
#0, 1/8 in
Overall Length
5 1/2 in
Range of Lengths
4 1/4 in
For Fastener Size
#0, 1/8 in
Description
Screwdriver Sets, Tip Finish Black Oxide, #0, 1/8 in, Cabinet, Phillips, Ergonomic, Number of Pieces 2, No, ESD Safe No, Non-Sparking No, Measurement Type Metric, SAE, Includes Phillips #0 x 2 in, Slotted 1/8 in x 2 in, Corrosion Resistant Yes, ASME B107.600, ISO 2380, Tether Ready No, Range of Shank Lengths 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.