Zoro Homepage

Screwdriver Sets, SAE; Metric, 4 pcs

  • Mfr # J1204SCF

  • Zoro # G101862757


product price: $42.25
/ea

Key Features

Tip Style
Cabinet, Phillips
Tip Size
#0, #1, 1/8 in, 3/16 in
Number of Pieces
4
Includes
#1 x 3 in, 3/16 in x 3 in, Phillips #0 x 3 in, Slotted 1/8 in x 3 in
Handle Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1204SCF
Zoro #
G101862757
UPC #
662679192242
Country of Origin
France

Dimensions

Tip Size
#0, #1, 1/8 in, 3/16 in
Overall Length
7 1/2 in
Sizes Included
#0, #1, 1/8, 3/16 in
Range of Lengths
5 1/4 in
For Fastener Size
#0, #1, 3/16 in

Details

Item
Screwdriver Sets
Tip Style
Cabinet, Phillips
Number of Pieces
4
Includes
#1 x 3 in, 3/16 in x 3 in, Phillips #0 x 3 in, Slotted 1/8 in x 3 in
Handle Material
Nylon
ESD Safe
No
Insulated
No
Standards
ASME B107.600, ISO 2380
Ratcheting
No
Handle Color
Red
Handle Type
Ergonomic
Shank Shape
Round
Shank Material
Alloy Steel
Non-Sparking
No
Magnetized Tip
No
Shank Finish
Black Oxide
Measurement Type
Metric, SAE
Tip Finish
Black Oxide
Grip Style
Ergonomic
Corrosion Resistant
Yes
Tether Ready
No
ESD Safety
Not ESD Safe
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
For Screw Type
Phillips, Slotted

Description

Screwdriver Sets, Tip Finish Black Oxide, #0, #1, 1/8 in, 3/16 in, Cabinet, Phillips, Ergonomic, Number of Pieces 4, No, ESD Safe No, Non-Sparking No, Measurement Type Metric, SAE, Includes #1 x 3 in, 3/16 in x 3 in, Phillips #0 x 3 in, Slotted 1/8 in x 3 in, Corrosion Resistant Yes, ASME B107.600, ISO 2380, Tether Ready No, Range of Shank Lengths 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.