Zoro Homepage

Screwdriver Sets, SAE; Metric, 8 pcs

  • Mfr # J1208SCLF

  • Zoro # G801862781


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Tip Style
Cabinet, Keystone, Phillips
Number of Pieces
8
Includes
#2 x 12 in, #2 x 16 in, #2 x 8 in, 1/4 in x 10 in, 1/4 in x 12 in, 1/4 in x 16 in, Phillips #1 x 8 in, Slotted 3/16 in x 6 in
Handle Material
Nylon
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1208SCLF
Zoro #
G801862781
UPC #
662679192303
Country of Origin
France

Dimensions

Tip Size
#1, #2, 1/4 in, 3/16 in
Sizes Included
#1, #2, 1/4 in, 3/16 in
Overall Length
24 1/4 in
For Fastener Size
#1, #2, 1/4 in, 3/16 in
Range of Lengths
10 1/4 in to 20 1/2 in

Details

Item
Screwdriver Sets
Tip Style
Cabinet, Keystone, Phillips
Number of Pieces
8
Includes
#2 x 12 in, #2 x 16 in, #2 x 8 in, 1/4 in x 10 in, 1/4 in x 12 in, 1/4 in x 16 in, Phillips #1 x 8 in, Slotted 3/16 in x 6 in
Handle Material
Nylon
Insulated
No
Ratcheting
No
Shank Shape
Round, Round with Hex Bolster
Standards
ASME B107.600, ISO 2380
Handle Color
Black, Gray
ESD Safe
No
Shank Material
Alloy Steel
Handle Type
Ergonomic
Non-Sparking
No
Shank Finish
Black Oxide
Magnetized Tip
No
Corrosion Resistant
Yes
Tip Finish
Black Oxide
Tether Ready
No
Measurement Type
Metric, SAE
Grip Style
Cushion
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
For Screw Type
Phillips, Slotted
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Ratcheting
Ratcheting Not Included

Description

Screwdriver Sets, Tip Finish Black Oxide, #1, #2, 1/4 in, 3/16 in, Cabinet, Keystone, Phillips, Cushion, Number of Pieces 8, No, ESD Safe No, Non-Sparking No, Measurement Type Metric, SAE, Includes #2 x 12 in, #2 x 16 in, #2 x 8 in, 1/4 in x 10 in, 1/4 in x 12 in, 1/4 in x 16 in, Phillips #1 x 8 in, Slotted 3/16 in x 6 in, Corrosion Resistant Yes, ASME B107.600, ISO 2380, Tether Ready No, Range of Shank Lengths 6 in to 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.