Zoro Homepage

Screwdriver Sets, Torx, 7 pcs

  • Mfr # J1207STPS

  • Zoro # G101862764


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Tip Style
Tamper-Resistant Torx
Tip Size
TP10, TP15, TP20, TP25, TP27, TP30, TP8
Number of Pieces
7
Includes
12 1/2 in, Tamper Proof Torx (R) TP8 x 8 in, TP10 x 8 in, TP15 x 8 in, TP20 x 8 in, TP25 x 8 in, TP27 x 8 in, TP30 x 8 in
Handle Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1207STPS
Zoro #
G101862764
UPC #
662679193430
Country of Origin
United States

Dimensions

Tip Size
TP10, TP15, TP20, TP25, TP27, TP30, TP8
Overall Length
15 1/4 in
Sizes Included
TP10, TP15, TP20, TP25, TP27, TP30, TP8
Range of Lengths
12 1/4 in
For Fastener Size
TP10, TP15, TP20, TP25, TP27, TP30, TP8

Description

Screwdriver Sets, Tip Finish Black Oxide, TP10, TP15, TP20, TP25, TP27, TP30, TP8, Security Torx, Cushion, Number of Pieces 7, No, ESD Safe No, Non-Sparking No, Measurement Type Torx, Includes 12 1/2 in, Tamper Proof Torx (R) TP8 x 8 in, TP10 x 8 in, TP15 x 8 in, TP20 x 8 in, TP25 x 8 in, TP27 x 8 in, TP30 x 8 in, Corrosion Resistant Yes, ASME B107.600, Tether Ready TORX(R), Range of Shank Lengths 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.