General Purpose Cabinet Slotted Screwdriver 1/8 in Round (Discontinued)
- Mfr # JCP1802R
- Zoro # G5291221
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JCP1802R
Zoro #
G5291221
UPC #
662679082000
Country of Origin
United States
Dimensions
Tip Size
1/8 in
Shank Length
2 in
Overall Length
5 1/4 in
Handle Length
3 3/4 in
For Fastener Size
#1
Description
General Purpose Cabinet Slotted Screwdriver, Tip Size 1/8 in, Slotted, Ergonomic, Overall Length 5 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Nickel-Plated, Shank Coating Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.