
Screwdriver, Slt, 3/16in, Gry, Round
Mfr # JKB31604RPF
Zoro # G301862786
product price: $12.99
/eaKey Features
Tip Size
3/16 in
Tip Style
Slotted
Shank Length
4 in
Overall Length
8 1/4 in
Handle Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JKB31604RPF
Zoro #
G301862786
UPC #
662679191887
Country of Origin
France
Dimensions
Tip Size
3/16 in
Shank Length
4 in
Overall Length
8 1/4 in
Handle Length
4 1/4 in
For Fastener Size
3/16 in
Shank Diameter
19/100 in
Description
Screwdriver, Tip Size 3/16 in, Slotted, Cushion, Overall Length 8 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.