Zoro Homepage

Screwdriver, Torx, T30, Black;Gray, Round

  • Mfr # JT3004RS

  • Zoro # G501862760


product price: $18.39
/ea

Key Features

Tip Size
T30
Tip Style
Torx
Shank Length
4 in
Overall Length
8 1/2 in
Handle Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT3004RS
Zoro #
G501862760
UPC #
662679193508
Country of Origin
United States

Dimensions

Tip Size
T30
Shank Length
4 in
Overall Length
8 1/2 in
Handle Length
4 1/2 in
For Fastener Size
T30

Description

Screwdriver, Tip Size T30, Torx, Cushion, Overall Length 8 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.