Screwdriver, Torx, T8, Gray;Black, Round
Mfr # JT8314RS
Zoro # G701862737
product price: $11.59
/eaKey Features
Tip Size
T8
Tip Style
Torx
Shank Length
3 1/4 in
Overall Length
7 1/4 in
Handle Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JT8314RS
Zoro #
G701862737
UPC #
662679193539
Country of Origin
United States
Dimensions
Tip Size
T8
Shank Length
3 1/4 in
Overall Length
7 1/4 in
Handle Length
4 in
For Fastener Size
T8
Description
Screwdriver, Tip Size T8, Torx, Cushion, Overall Length 7 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.