Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JTP2708R
Zoro #
G9103692
UPC #
662679127572
Country of Origin
United States
Dimensions
Tip Size
T27
Shank Length
8 in
Overall Length
12 1/2 in
Handle Length
5 1/4 in
For Fastener Size
3/8 in
Description
Tamper Resistant Torx Screwdriver, Tip Size T27, Tamper Resistant Torx, Ergonomic, Overall Length 12 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.