Screwdrivers, Slotted, 1/8in, Red, Round
Mfr # JCP1802RF
Zoro # G801862729
product price:Â $9.19
/eaKey Features
Tip Size
1/8 in
Tip Style
Slotted
Shank Length
2 in
Handle Material
Plastic
Shank Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JCP1802RF
Zoro #
G801862729
UPC #
662679191719
Country of Origin
France
Dimensions
Tip Size
1/8 in
Shank Length
2 in
Overall Length
5 1/4 in
Handle Length
3 1/4 in
For Fastener Size
1/8 in
Shank Diameter
13/100 in
Description
Screwdrivers, Tip Size 1/8 in, Slotted, Plastic, Overall Length 5 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.