
Screwdrivers, Slotted, 3/16in, Red, Round
Mfr # JCP31603RF
Zoro # G801862767
product price: $9.89
/eaKey Features
Tip Size
3/16 in
Tip Style
Slotted
Shank Length
3 in
Overall Length
6 1/4 in
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JCP31603RF
Zoro #
G801862767
UPC #
662679191764
Country of Origin
France
Dimensions
Tip Size
3/16 in
Shank Length
3 in
Overall Length
6 1/4 in
Handle Length
3 1/4 in
For Fastener Size
3/16 in
Shank Diameter
1/4 in
Description
Screwdrivers, Tip Size 3/16 in, Slotted, Plastic, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.