Zoro Homepage

Screwdrivers, Slt, 1/4in, Gry, Round

  • Mfr # JC1412RF

  • Zoro # G601862783


product price: $22.39
/ea

Key Features

Tip Size
1/4 in
Tip Style
Slotted
Shank Length
12 in
Overall Length
16 1/2 in
Handle Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC1412RF
Zoro #
G601862783
UPC #
662679191627
Country of Origin
France

Dimensions

Tip Size
1/4 in
Shank Length
12 in
Overall Length
16 1/2 in
Handle Length
4 1/2 in
For Fastener Size
1/4 in
Shank Diameter
1/4 in

Description

Screwdrivers, Tip Size 1/4 in, Slotted, Cushion, Overall Length 16 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.