Zoro Homepage

Screwdrivers, Slt, 3/16in, Gry, Round

  • Mfr # JC31608RF

  • Zoro # G401862761


product price: $13.39
/ea

Key Features

Tip Size
3/16 in
Tip Style
Slotted
Shank Length
8 in
Overall Length
12 1/4 in
Handle Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC31608RF
Zoro #
G401862761
UPC #
662679191689
Country of Origin
France

Dimensions

Tip Size
3/16 in
Shank Length
8 in
Overall Length
12 1/4 in
Handle Length
4 1/4 in
For Fastener Size
3/16 in
Shank Diameter
19/100 in

Description

Screwdrivers, Tip Size 3/16 in, Slotted, Cushion, Overall Length 12 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.