Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdrivers, Slt, 3/16in, Gry, Round

  • Mfr # JC31612RF

  • Zoro # G801862774


product price: $13.19
/ea

Key Features

Tip Size
3/16 in
Tip Style
Slotted
Shank Length
10 in
Overall Length
14 1/4 in
Handle Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC31612RF
Zoro #
G801862774
UPC #
662679191702
Country of Origin
France

Dimensions

Tip Size
3/16 in
Shank Length
10 in
Overall Length
14 1/4 in
Handle Length
4 1/4 in
For Fastener Size
3/16 in

Details

Item
Screwdrivers
Tip Style
Slotted
Handle Material
Nylon
Standards
ISO 2380
Shank Shape
Round
ESD Safe
No
Shank Material
Alloy Steel
Insulated
No
Handle Color
Black, Gray
Non-Sparking
No
Tip Finish
Black Oxide
Non-Magnetic
No
Measurement Type
SAE
Slotted Screwdriver Tip Shape
Cabinet
Replaceable Shank
No
Grip Style
Cushion
Corrosion Resistant
Yes
Magnetized Tip
No
Tether Ready
No
Shank Finish
Chrome
Replaceable Shank Capable
Replaceable Shank
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe

Description

Screwdrivers, Tip Size 3/16 in, Slotted, Cushion, Overall Length 14 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.