Screwdrivers, Slt, 5/16in, Gry, Round
Mfr # JK51608RF
Zoro # G301862731
product price: $15.19
/eaKey Features
Tip Size
5/16 in
Tip Style
Slotted
Shank Length
8 in
Overall Length
12 3/4 in
Handle Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JK51608RF
Zoro #
G301862731
UPC #
662679191856
Country of Origin
France
Dimensions
Tip Size
5/16 in
Shank Length
8 in
Overall Length
12 3/4 in
Handle Length
4 3/4 in
For Fastener Size
5/16 in
Shank Diameter
31/100 in
Description
Screwdrivers, Tip Size 5/16 in, Slotted, Cushion, Overall Length 12 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.