Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Separator Rod, 3/4-16 Thread, 10 In

  • Mfr # J4333R

  • Zoro # G6163297


product price: $15.69
/ea

Key Features

Product Type
Separator Rod
Compatible with Series
Universal
Thread Size
3/4 in
Compatible with Manufacturer Model Number
J4333
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4333R
Zoro #
G6163297
UPC #
662679471088
Country of Origin
United States

Dimensions

Thread Size
3/4 in
Overall Length
10 in

Details

Item
Separator Rod,3/4-16 Thread,10 In
Product Type
Separator Rod
Compatible with Series
Universal
Compatible with Manufacturer Model Number
J4333
Compatible with Brand
Proto
Compatible Manufacturer Part Number
J4333
Compatible Manufacturer Model Number
J4333
For Use With Mfr. Model Number
J4333
Compatible with Manufacturer Model No.
J4333
Compatible with Mfr. Model No.
J4333
For Use with Mfr Model Number
J4333
Compatible Pump Manufacturer Part Number
J4333
Compatible Mfr. Model Number
J4333

Description

For J4333 Proto-EaseTM Gear and Bearing Separator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.