Separator Rod, 5/8-18 Thread, 8 1/2 In
Mfr # J4332R
Zoro # G6090646
product price: $11.45
/eaKey Features
Product Type
Separator Rod
Thread Size
5/8 in
Compatible with Brand
Proto
Compatible with Manufacturer Model Number
J4332
Compatible with Series
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J4332R
Zoro #
G6090646
UPC #
662679471040
Country of Origin
United States
Dimensions
Thread Size
5/8 in
Overall Length
8 1/2 in
Details
Item
Separator Rod,5/8-18 Thread,8 1/2 In
Product Type
Separator Rod
Compatible with Brand
Proto
Compatible with Manufacturer Model Number
J4332
Compatible with Series
Universal
Compatible Manufacturer Part Number
J4332
Compatible Manufacturer Model Number
J4332
For Use With Mfr. Model Number
J4332
Compatible with Manufacturer Model No.
J4332
Compatible with Mfr. Model No.
J4332
For Use with Mfr Model Number
J4332
Compatible Pump Manufacturer Part Number
J4332
Compatible Mfr. Model Number
J4332
Description
For J4332 Proto-EaseTM Gear and Bearing Separator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.