Zoro Homepage

SERVICE WRENCH ULTRA THIN 15/16"

  • Mfr # POJKE30

  • Zoro # G401964434


product price: $35.19
/ea

Key Features

Overall Length
7-1/2 in
Head Angle
15 Degrees
Material
Alloy Steel
Finish
Black Oxide
Non-Magnetic
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POJKE30
Zoro #
G401964434
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7-1/2 in
Overall Width
2 in
Head Thickness
9/32 in
Length Style
Standard
Head Size
15/16 in

Details

Item
Open End Service Wrench
Head Angle
15 Degrees
Material
Alloy Steel
Finish
Black Oxide
Non-Magnetic
No
Corrosion Resistant
Yes
SAE or Metric
SAE
Nonsparking
No
Standards
ASME
Single End/Double End
Single End
Insulated
No
Opening Type
Rounded
Wrench Shape
Straight
Handle Color
Black
Tether Capable
No
Head Type
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.