Zoro Homepage

Set Punch Pin Super Duty

  • Mfr # 577-48007

  • Zoro # G010932374


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4 in, 4-1/2 in, 4-3/4 in, 5 in, 5-1/4 in, 5-1/2 in, 5-3/4 in
Tip Size (In.)
1/16 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, 1/4 in
SAE or Metric
SAE
Material
Steel
Number of Pieces
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577-48007
Zoro #
G010932374
UPC #
662679011093
Country of Origin
United States

Dimensions

Overall Length
4-1/4 in, 4-1/2 in, 4-3/4 in, 5 in, 5-1/4 in, 5-1/2 in, 5-3/4 in
Tip Size (In.)
1/16 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, 1/4 in
Shank Width
1/4 in; 5/16 in; 3/8 in; 7/16 in

Details

Item
Drive Pin Punch Set
SAE or Metric
SAE
Material
Steel
Number of Pieces
7

Description

Set Punch Pin Super Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.