3/8 in Drive Socket Sets SAE 22 Pieces 3/8 to 7/8 in , Polished, J52136HTCKV

  • Mfr # J52136HTCKV
  • Zoro # G609017048
product price: 
$
382.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
22
Includes
(18) Sockets, (2) Extensions, Ratchet, Universal Joint
Finish
Full Polish
Includes Standard Sockets
Standard Sockets Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J52136HTCKV
Zoro #
G609017048
UPC #
662679196240
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Deep Socket Style/Size
Deep 12-Point: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Container Height
1 1/2 in
Container Width
11 in
Container Length
16 in
Socket Size
1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Standard Socket Style/Size
Standard 12-Point: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Deep Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Socket Size Range
3/8 to 7/8 in
Deep Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Standard Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in

Details

Item
Socket Sets
Number of Pieces
22
Includes
(18) Sockets, (2) Extensions, Ratchet, Universal Joint
Finish
Full Polish
Includes Standard Sockets
Standard Sockets Included
Head Shape
Pear
Head Type
Standard
Includes Socket Bits
Socket Bits Included
Minimum Arc Swing
4 Degrees
Includes Drive Tools
Drive Tools Included
Measurement Type
SAE
Container Features
Chemical Resistant, Solvent Resistant
Includes Deep Sockets
Deep Sockets Included
Number of Deep Sockets
9
Number of Standard Sockets
9
Container Type
Tray
Socket Shape
12-Point
Includes Flex Sockets
Flex Sockets Not Included
Arc Swing - Minimum
4 Degrees

Description

Socket Sets, Standard Socket Count/Style (9) 12-Point, Standard Socket Style/Size Standard 12-Point: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Deep Socket Count/Style (9) 12-Point, Deep Socket Style/Size Deep 12-Point: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Drive Size 3/8 in, Full Polish

Ratings & reviews