Shop GENIUS TOOLS
Create Account
1/4in Dr. 11mm Deep Hand Socket
- Mfr # 225211
- Zoro # G123579640
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 225211
- Zoro #
- G123579640
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 11mm 1/4 Inch Drive Chrome Vanadium Steel High Torque - 225211 Professional Hand Socket This 1/4in drive 11mm deep hand socket is built for consistent fit and long-term shop use. Its 50mm (1.97in) overall length provides deep access while keeping the tool compact and easy to control in tight work areas. Constructed from chromium-vanadium steel alloy and finished with a chrome polish, it combines high strength with anti-corrosive protection. The size is permanently stamped for fast identification and better tool organization in drawers, rails, or service carts. Key Benefits 1/4in drive 11mm deep hand socket for controlled fastening in compact setups. 50mm (1.97in) overall length supports deeper reach without excessive bulk. Chromium-vanadium steel alloy delivers high strength and long service life. Anti-corrosive material properties help resist rust in demanding work environments. Chrome polished finish adds corrosion resistance and simplifies wipe-clean maintenance. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for dependable fit and consistent performance. SKU: 225211.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.