Shop PROTO
See all product information
Create Account
Combination Wrench, Polyethylene, 6" L
- Mfr # J1200F-T500KV
- Zoro # G609017062
product price:Â
$
623.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished
Number of Points
4, 6, 12
Box End Type
12-Point Box End
Reversing
No
Wrench Product Grouping
Wrench Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1200F-T500KV
- Zoro #
- G609017062
- UPC #
- 662679196356
- Country of Origin
- United States
Dimensions
- Overall Length
- 16 in
Details
- Item
- Combination Wrench
- Finish
- Polished
- Number of Points
- 4, 6, 12
- Box End Type
- 12-Point Box End
- Reversing
- No
- Wrench Product Grouping
- Wrench Sets
- Measurement Type
- SAE
- Corrosion Resistant
- Yes
- Ratcheting
- Yes
- Includes
- Material
- Polyethylene
- Anti-Slip Design
- Yes
- Number of Tools
- 15
- Opening Type
- Hex
- Head Type
- Offset
- Container Type
- Foam Tray
Description
Combination Wrench, Polyethylene, Polished, Number of Tools 15, Range of Head Sizes 5/16 in to 1 1/4 in, Offset, Foam Tray, SAE, Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.